Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18670_24_0
Zoro # G503046052
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.063 in
- Width 1.5 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18670_24_0
- Zoro # G503046052
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.0 in/+0.005 in |
Nominal Size (WxL) | 1 1/2 in x 24 in |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Description
Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.063 in, Width 1.5 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.750" Thick (1YYP7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (44r.25-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.188X1-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X6-36)
- ZORO SELECT SS Plate 316, 8 in Overall L (316 SS0.25x4x81)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/2Tx1 1/4 Inx6 ft (4YUE8)
- STANLEY Steel Flat Bar Weld 1/2X72 (N215-525)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock