Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18634_24_0
Zoro # G503046144
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.063 in
- Width 0.5 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18634_24_0
- Zoro # G503046144
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 24 in |
Width Tolerance | +0.0 in/+0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 1/2 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1/2 in x 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 410, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 1/2 in Overall Width, Width Tolerance +0.0 in/+0.005 in, 0.063 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Precision Ground, Unpolished, Yield Strength 177,700 psi, Tensile Strength 221,200 psi, 422 Brinell Hardness, 45 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, FED-QQ-S-763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft (4YUA1)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.75X1-24)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.25-24)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.25x3x41)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.125X.5-36)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X6-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.048x12x243)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock