Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 12 in Overall W
Mfr # 19028_24_0
Zoro # G303046122
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Thickness 0.125 in
- Width 12 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19028_24_0
- Zoro # G303046122
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 in |
Length | 24 in |
Width Tolerance | +0.010/+0.015 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Width | 12 in |
Description
Rectangluar Bar, Stainless Steel, 440C, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 12 in Overall Width, Width Tolerance +0.010/+0.015 in, 0.125 in Thickness, Thickness Tolerance +0.010/+0.015 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 233, Rockwell Hardness 99, Includes Material Certificate Yes, Standards ASTM A276, FED-QQ-S-763, Minimum Temperature 2,500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft (61F.25X6-72)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-108)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.25-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.312X2-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X1-36)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.625-12)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.25x3x31)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock