Shop All Ceramic Magnets
Zoro Select
Rectangle Magnet with Handle, 45 lb. Pull
Mfr # 3DXX5
Zoro # G1887821
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Vinyl Handle
- Max. Pull 45 lb
- Thickness 0.585 in
- Overall Length 2 3/8 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXX5
- Zoro # G1887821
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2 3/8 in |
Overall Width | 3 in |
Overall Height | 1 1/2 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Max. Pull | 45 lb |
Thickness | 0.585 in |
Item | Rectangle Magnet with Handle |
Casing Material | Steel |
Stability Temp. | 180 Degrees F |
Description
Rectangle Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 45 lb, Thickness 0.585 in, Overall Length 2 3/8 in, Overall Width 3 in, Overall Height 1 1/2 in, Casing Material Steel, Stability Temp. 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCV100-G)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P4A EN)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Lifting Magnet, 100 lb. Pull (6YA69)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- Zoro Select Ceramic Magnets