Shop All Ceramic Magnets
Zoro Select
Rectangle Magnet with Handle, 15 lb. Pull
Mfr # 3DXX2
Zoro # G2050824
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 1 3/5 in
- Casing Material Steel
- Max. Pull 15 lb
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXX2
- Zoro # G2050824
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1 3/5 in |
Overall Width | 1 3/8 in |
Overall Height | 1 5/16 in |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 15 lb |
Thickness | 0.65 in |
Item | Rectangle Magnet with Handle |
Includes | Easy-Grip Knob |
Stability Temp. | 180 Degrees F |
Description
Encased Round Base Magnet, Material Ceramic, Max. Pull 15 lb, Thickness 0.65 in, Overall Length 1 3/5 in, Overall Width 1 3/8 in, Overall Height 1 5/16 in, Casing Material Steel, Stability Temp. 180 Degrees F, Includes Easy-Grip Knob
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- NATIONAL HARDWARE DBL HNG HASP ZN 4-1/2"" (N103-291)
- ONWARD Bear Claw Hanger, 10PK (47085YZR)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC1)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- Zoro Select Ceramic Magnets