Shop All Folding & Event Tables
Zoro Select
Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray
Mfr # 13V436
Zoro # G6158826
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13V436
- Zoro # G6158826
- UPC # 190735390818
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Gray |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Type | Bifold Table |
Surface Material | Blow Molded Polyethylene |
Color | Gray |
Top Thickness | 1-3/4" |
Load Rating | 600 lb. |
Material | Blow Molded Polyethylene |
Edge Color | Gray |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Table Material | Blow Molded Polyethylene |
Description
Bifold Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 600 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, White (4GE26)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- Zoro Select Folding & Event Tables