Shop All Folding & Event Tables
Zoro Select
Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray
Mfr # 12F626
Zoro # G7483217
original price:
$110.00
8% off
new price: $100.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12F626
- Zoro # G7483217
- UPC # 190735382615
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Gray |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Material | Blow Molded Polyethylene |
Load Rating | 1000 lb. |
Table Material | Blow Molded Polyethylene |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Surface Material | Blow Molded Polyethylene |
Color | Gray |
Type | Folding Table |
Top Thickness | 2" |
Edge Color | Gray |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Load Rating 1000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- Zoro Select Office & School Tables