Shop All Folding & Event Tables
Zoro Select
Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White
Mfr # 13V434
Zoro # G6218895
original price:
$84.91
11% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 61"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13V434
- Zoro # G6218895
- UPC # 190735390795
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 61" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Top Thickness | 1-1/2" |
Surface Material | Blow Molded Polyethylene |
Edge Color | White |
Material | Blow Molded Polyethylene |
Load Rating | 600 lb. |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Table Material | Blow Molded Polyethylene |
Color | White, Gray (Frame) |
Type | Bifold Table |
Description
Bifold Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 61 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 1/2 in, Load Rating 600 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- ZORO SELECT Round Folding Table, 60" dia. W, 30" H, Blow Molded Polypropylene Top, White (4NHN3)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096FH-ADJ-GG)
- Zoro Select Folding & Event Tables