Shop All Folding & Event Tables
Zoro Select
Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray
Mfr # 13V435
Zoro # G7574497
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 61"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13V435
- Zoro # G7574497
- UPC # 190735390801
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 61" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Gray |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Type | Bifold Table |
Edge Color | Gray |
Material | Blow Molded Polyethylene |
Load Rating | 600 lb. |
Surface Material | Blow Molded Polyethylene |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Top Thickness | 1-1/2" |
Table Material | Blow Molded Polyethylene |
Color | Gray |
Description
Bifold Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 61 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 1/2 in, Load Rating 600 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- Zoro Select Folding & Event Tables