Shop All Folding & Event Tables
Zoro Select
Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White
Mfr # 12F613
Zoro # G6199033
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 29"
- Length 96"
- Height 30"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12F613
- Zoro # G6199033
- UPC # 190735382493
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 29" |
Length | 96" |
Height | 30" |
Depth | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Type | Bifold Table |
Surface Material | Blow Molded Polyethylene |
Table Material | Blow Molded Polyethylene |
Color | White, Gray (Frame) |
Load Rating | 600 lb. |
Edge Color | White |
Material | Blow Molded Polyethylene |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Top Thickness | 1-3/4" |
Description
Bifold Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 29 in, Length 96 in, Height 30 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 600 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65453)
- Zoro Select Office & School Tables