Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100
Mfr # 6GGP6
Zoro # G2834361
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GGP6
- Zoro # G2834361
- UPC # 190735542095
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Usable Length | 9 in |
Usable Width | 6 in |
Seal Length | 9 in |
Seal Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | Yes |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Package Configuration | Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1560-SD)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CPC7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 1.75 mil, Clear, Pk250 (3CTZ9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CPA2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Gray, Pk3000 (5CXP0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (8AYX2)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNN1)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3722)
- Zoro Select Reclosable Bags