Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100
Mfr # 6GGN4
Zoro # G2654303
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GGN4
- Zoro # G2654303
- UPC # 190735541975
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Usable Length | 9 in |
Usable Width | 6 in |
Seal Width | 6 in |
Seal Length | 9 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Features | Standard |
Closure Type | Zipper Seal |
Bag Bottom Type | Flat |
Package Configuration | Bag |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- XEROX Xerox High Capacity Yellow Toner Cartridge, 16500 Yield (106R03738)
- KOPLOW GAMES Double Dice Set, 8 Pieces, PK6 (11703)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- ZORO SELECT Reclosable Poly Bag, PK250 (F22424)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- Zoro Select Shipping & Packing Bags