Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100
Mfr # 6GGN5
Zoro # G3478937
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6GGN5
- Zoro # G3478937
- UPC # 190735541982
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 8 in |
Usable Length | 8 in |
Seal Length | 8 in |
Seal Width | 8 in |
Usable Width | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 8 in, Seal Width 8 in, Usable Length 8 in, Usable Width 8 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Class 3 Laser Pointer, 150 Yards (MP-2703TQ)
- CASIO FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD (FX260SLRII)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW42)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- Zoro Select Reclosable Bags