Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000
Mfr # 8RJP2
Zoro # G4173181
original price:
$51.29
43% off
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8RJP2
- Zoro # G4173181
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Depth | 0 |
Usable Length | 8 in |
Usable Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Closure Type | Zipper Seal |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Write on Surface | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk4Mil 6X100' (625897)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNK7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 10", 2 mil, Clear, Pk1000 (5CNG9)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- Zoro Select Reclosable Bags