Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000
Mfr # 5CPA2
Zoro # G2856962
product price: $40.59
/pk 1000, $0.04/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPA2
- Zoro # G2856962
- UPC # 654866012785
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Depth | 0 |
Opening Size | 5" |
Usable Length | 8 in |
Usable Width | 5 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Write on Surface | No |
Hang Hole | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
With Hang Hole | Yes |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 5 in, Length 8 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Handle with Graduation, #3 (CYZR-0745)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1023)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNE0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNZ9)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 18" x 24", Clear, 100/Case (PB3905)
- Zoro Select Shipping & Packing Bags