Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000
Mfr # 8AYX2
Zoro # G4202037
product price: $32.15
/pk 1000, $0.03/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Polypropylene (PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AYX2
- Zoro # G4202037
- UPC # 00654866014048
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Depth | 0 |
Usable Length | 8 in |
Usable Width | 5 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Polypropylene (PP) |
Item | Reclosable Poly Bag |
Write on Surface | No |
Features | Standard |
Closure Type | Zipper Seal |
Hang Hole | Yes |
Bag Item | Reclosable Poly Bag |
Bag Material | Polypropylene (PP) |
Bag Closure Type | Zip Seal |
With Hang Hole | Yes |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polypropylene (PP), Thickness 2 mil, Width 5 in, Length 8 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink CL-261/PG-260, Black/Color (3725C006)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNY9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNH1)
- Zoro Select Shipping & Packing Bags