Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000
Mfr # 5CND8
Zoro # G2725877
product price: $10.35
/pk 1000, $0.01/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CND8
- Zoro # G2725877
- UPC # 654866011740
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 8 in |
Opening Size | 2" |
Depth | 0 |
Usable Width | 2 in |
Usable Length | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Features | Standard |
Write on Surface | No |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spring Governor (796484)
- AVERY Dividers, Index, Sidetab, F 25PK (AVE01406)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- ROADPRO 8-1/2" x 11" Storage Clipboard/Calculator (RPO-01259S)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CPC7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Flip Top Reclosable Bag Flip Top 10-1/2" x 8-1/2" ", 0.5 mil, Clear, Pk2000 (3CUC5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNX0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (6GGN2)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- Zoro Select Reclosable Bags