Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000
Mfr # 9PVF3
Zoro # G4103705
product price: $32.39
/pk 1000, $0.03/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 6 in
- Color Clear
- Material Polypropylene (PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9PVF3
- Zoro # G4103705
- UPC # 00654866014055
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 6 in |
Depth | 0 |
Usable Length | 6 in |
Usable Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Polypropylene (PP) |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Hang Hole | Yes |
Write on Surface | No |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Bag Material | Polypropylene (PP) |
Features | Standard |
With Hang Hole | Yes |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polypropylene (PP), Thickness 2 mil, Width 6 in, Length 6 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 6 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CPC7)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (5ZW30)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- Zoro Select Reclosable Bags