Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000
Mfr # 5CXL7
Zoro # G3170833
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 6 in
- Color Pink
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CXL7
- Zoro # G3170833
- UPC # 654866013843
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Opening Size | 4" |
Depth | 0 |
Usable Length | 6 in |
Usable Width | 4 in |
Details
Thickness | 4 mil |
Color | Pink |
Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
With Hang Hole | No |
Description
Bag Features Anti-Static, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Note, 3"x3", Rio De Janeiro, PK24 (65424SSAUCP)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNL8)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 4", 2 mil, Clear, Pk1000 (5CNF3)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNN4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (6GGP1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- Zoro Select Reclosable Bags