Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000
Mfr # 5CNJ3
Zoro # G3033755
original price:
$47.40
5% off
new price: $44.85
/pk 1000, $0.04/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNJ3
- Zoro # G3033755
- UPC # 190735899977
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 0 |
Opening Size | 4" |
Usable Length | 6 in |
Seal Width | 4 in |
Usable Width | 4 in |
Seal Length | 6 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Corrugated Box |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 6 in, Seal Width 4 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Foam, 1 Bottle (743F)
- BSC PREFERRED Green Spray Stencil Ink, 12PK (STSGRE)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK100 (33117)
- ENCORE PACKAGING Poly Cord Buckles 1 HD Galvanized Clear Wire, 500PK (P100WB3-GA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 4", 2 mil, Clear, Pk1000 (5CNF0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 16" x 12", 3 mil, Gray, Pk500 (5CXR7)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (5CNF8)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- Zoro Select Reclosable Bags