Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Gray, Pk3000
Mfr # 5CXP0
Zoro # G5194594
product price: $391.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Width 4 in
- Length 6 in
- Color Gray
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CXP0
- Zoro # G5194594
- UPC # 654866022821
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Opening Size | 4" |
Details
Thickness | 3 mil |
Color | Gray |
Material | Low Density Polyethylene (LDPE) |
Standards | Electrostatic Requirements of MIL B-81705 Type 3 |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Bag Item | Static Shielding Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Description
Reclosable Poly Bag, Width 4 in, Length 6 in, Thickness 3 mil, Color Gray, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Standards Electrostatic Requirements of MIL B-81705 Type 3, Static Shielding Bag, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNK1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 10-1/2", 1.25 mil, Clear, Pk1000 (3CUC6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNL1)
- ZORO SELECT Reclosable Poly Bag Drawstring 24" x 16", Clear, Pk500 (136-1624-20)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- Zoro Select Reclosable Bags