Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Pink, Pk1000
Mfr # 5CXL6
Zoro # G2874882
product price: $27.89
/pk 1000, $0.03/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 3 in
- Length 5 in
- Color Pink
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CXL6
- Zoro # G2874882
- UPC # 654866013836
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Depth | 0 |
Opening Size | 3" |
Usable Width | 3 in |
Usable Length | 5 in |
Details
Thickness | 4 mil |
Color | Pink |
Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Hang Hole | No |
Write on Surface | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Bag Features Anti-Static, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNV8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW40)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (5ZW46)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CNL4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- Zoro Select Shipping & Packing Bags