Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000
Mfr # 5CPA9
Zoro # G2553284
product price: $19.59
/pk 1000, $0.02/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Polypropylene (PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPA9
- Zoro # G2553284
- UPC # 00654866014024
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Opening Size | 3" |
Depth | 0 |
Usable Length | 5 in |
Usable Width | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Polypropylene (PP) |
Standards | FDA and L-P-378 Requirements |
Hang Hole | Yes |
Bag Material | Polypropylene (PP) |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Features | Standard |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
With Hang Hole | Yes |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polypropylene (PP), Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNJ7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNW1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGN9)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- Zoro Select Reclosable Bags