Shop All Reclosable Bags
This Product is Discontinued
Zoro Select
Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (Discontinued)
Mfr # 6GGP4
Zoro # G2863305
This Product is Discontinued
Key Features
- Thickness 2 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GGP4
- Zoro # G2863305
- UPC # 190735542071
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Write on Surface | Yes |
Features | Standard |
Hang Hole | No |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Flat Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.