Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000
Mfr # 5CNF8
Zoro # G3243685
original price:
$23.93
36% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CNF8
- Zoro # G3243685
- UPC # 654866012174
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 4 in |
Depth | 0 |
Opening Size | 6" |
Usable Length | 4 in |
Usable Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Write on Surface | No |
Bag Closure Type | Zip Seal |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Features | Standard |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 4 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL BRANDS Cardinal OneStep Printable T.O.C. Divider, 1 to 52, 8.5"x11", 52 Tabs, Multicolor/Multicolor (60990)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNN1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGN4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- RD PLASTICS CO Reclosable Poly Bags, 3"W x 5"L, 2 Mil, Clear, 1000/Pack (A17)
- Zoro Select Reclosable Bags