Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 20" x 18", 2 mil, Clear, Pk500
Mfr # 5CNH7
Zoro # G2740202
product price: $67.69
/pk 500, $0.14/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 18 in
- Length 20 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNH7
- Zoro # G2740202
- UPC # 00654866012518
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 18 in |
Length | 20 in |
Opening Size | 18" |
Depth | 0 |
Usable Width | 18 in |
Usable Length | 20 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Features | Standard |
Item | Reclosable Poly Bag |
Write on Surface | No |
Bag Closure Type | Zip Seal |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 18 in, Length 20 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 20 in, Usable Width 18 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- TATCO Shipping Label Dispenser, 6-1/2"x8-1/2"x5" (TCO51206)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Pink, Pk1000 (5CXL6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (9GAW0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CND5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNE2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNH4)
- OUTPAK WASHOUT Tool Bag, Blueprint Plan Bag, Blue (910-000100)
- Zoro Select Shipping & Packing Bags