Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000
Mfr # 5CNU8
Zoro # G3448541
original price:
$13.63
29% off
new price: $9.55
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 2 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNU8
- Zoro # G3448541
- UPC # 00654866011696
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 2 in |
Depth | 0 |
Opening Size | 2" |
Usable Width | 2 in |
Usable Length | 2 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Write on Surface | Yes |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 2 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 2 in, Usable Width 2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- SANFORD China Marker, Red (02059-SH)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNZ3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (6GGN2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNZ9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- Zoro Select Shipping & Packing Bags