Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 16" x 12", 3 mil, Gray, Pk500
Mfr # 5CXR7
Zoro # G6110641
original price:
$355.99
22% off
new price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Width 12 in
- Length 16 in
- Color Gray
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CXR7
- Zoro # G6110641
- UPC # 654866022937
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 16 in |
Opening Size | 12" |
Details
Thickness | 3 mil |
Color | Gray |
Material | Low Density Polyethylene (LDPE) |
Standards | Electrostatic Requirements of MIL B-81705 Type 3 |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Item | Static Shielding Bag |
Description
Reclosable Poly Bag, Width 12 in, Length 16 in, Thickness 3 mil, Color Gray, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Standards Electrostatic Requirements of MIL B-81705 Type 3, Static Shielding Bag, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK25 (62907)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 6000g Capacity (30467953)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity (30467952)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000 (5CNE7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGP7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CND8)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGN9)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 3", Clear, 1000/Case (PB3577)
- Zoro Select Shipping & Packing Bags