Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 15" x 4", 2 mil, Clear, Pk1000
Mfr # 5CNF3
Zoro # G3370701
product price: $29.75
/pk 1000, $0.03/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNF3
- Zoro # G3370701
- UPC # 654866012075
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 15 in |
Depth | 0 |
Opening Size | 4" |
Usable Width | 4 in |
Usable Length | 15 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Write on Surface | No |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 15 in, Usable Width 4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Dr. Seuss™ Counting Fish with Cups (867564)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCRP21151/4)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 3", 2 mil, Clear, Pk1000 (5CNE5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP0)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag Slide Seal 10" x 8", 3 mil, Clear, Pk250 (5CNX5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- Zoro Select Shipping & Packing Bags