Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500
Mfr # 8AV55
Zoro # G3986227
original price:
$92.79
5% off
new price: $88.15
/pk 500, $0.18/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AV55
- Zoro # G3986227
- UPC # 190735900260
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Depth | 0 |
Seal Width | 12 in |
Seal Length | 15 in |
Usable Width | 12 in |
Usable Length | 15 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Hang Hole | No |
With Hang Hole | No |
Package Configuration | Corrugated Box |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 15 in, Seal Width 12 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC505UC)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNH4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 8", 2 mil, Clear, Pk1000 (5CNG7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (5CPC4)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- Zoro Select Reclosable Bags