Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 12" x 12", 4 mil, Pink, Pk1000
Mfr # 5CXN3
Zoro # G2645282
original price:
$175.99
22% off
new price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 12 in
- Color Pink
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CXN3
- Zoro # G2645282
- UPC # 654866013898
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 12 in |
Depth | 0 |
Opening Size | 12" |
Usable Width | 12 in |
Usable Length | 12 in |
Details
Thickness | 4 mil |
Color | Pink |
Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Write on Surface | No |
Features | Standard |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
With Hang Hole | No |
Description
Bag Features Anti-Static, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 12 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Usable Length 12 in, Usable Width 12 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGN1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 2 mil, Clear, Pk1000 (5CNH5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Clear, Pk1000 (5CNJ4)
- ZORO SELECT Flip Top Reclosable Bag Flip Top 7-1/2" x 7-1/2" ", 0.5 mil, Clear, Pk2000 (3CUC4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- Zoro Select Reclosable Bags