Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000
Mfr # 5CNK2
Zoro # G2481385
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNK2
- Zoro # G2481385
- UPC # 190735899649
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Opening Size | 8" |
Depth | 0 |
Seal Length | 10 in |
Usable Width | 8 in |
Usable Length | 10 in |
Seal Width | 8 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
With Hang Hole | No |
Package Configuration | Corrugated Box |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 10 in, Seal Width 8 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- BRADY Monel Lead Seal, PK250 (23302)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 4 mil, Clear, Pk500 (3CUA1)
- ZORO SELECT Reclosable Bag with Brass Eyelet, PK 500 (M3.5x6EYE-SP)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 9" x 12", Pink, 1000/Case (PBAS2160)
- Zoro Select Reclosable Bags