Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 10" x 10", 2 mil, Clear, Pk1000
Mfr # 5CNG9
Zoro # G3400345
original price:
$41.85
5% off
new price: $39.75
/pk 1000, $0.04/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 10 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNG9
- Zoro # G3400345
- UPC # 00654866012419
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 10 in |
Length | 10 in |
Depth | 0 |
Opening Size | 10" |
Usable Width | 10 in |
Usable Length | 10 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Reclosable Poly Bag |
Write on Surface | No |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 10 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 10 in, Usable Width 10 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- MATCHBOX Diecast Car Metal Multi-Colored 1 pc (30782)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- 3M Note, Hlnd, 1.5"X2", Yellow, PK12 (6539YW)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 3", 2 mil, Clear, Pk1000 (5CNE4)
- ZORO SELECT Reclosable Poly Bag, PK250 (F41420)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (9PVF3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNV1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- Zoro Select Shipping & Packing Bags