Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag, PK500
Mfr # F22024
Zoro # G800488098
product price: $99.99
/pk 500, $0.20/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 20 in
- Length 24 in
- Color Clear
- Package Configuration Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F22024
- Zoro # G800488098
- UPC # 654866041150
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 20 in |
Length | 24 in |
Details
Thickness | 2 mil |
Color | Clear |
Package Configuration | Dispenser Box |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
With Hang Hole | No |
Description
Bag Features Standard, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 20 in, Length 24 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Dispenser Box, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Felt Stamp Pad, 2-3/4"x4-1/4", Black (7170921081)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (5CPD0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- ZORO SELECT Reclosable Poly Bag Drawstring 24" x 16", Clear, Pk500 (136-1624-20)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- Zoro Select Reclosable Bags