Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag, PK250
Mfr # F41420
Zoro # G900488141
product price: $59.39
/pk 250, $0.24/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 14 in
- Length 20 in
- Color Clear
- Bag Closure Type Zip Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F41420
- Zoro # G900488141
- UPC # 654866045004
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 14 in |
Length | 20 in |
Details
Thickness | 4 mil |
Color | Clear |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Package Configuration | Dispenser Box |
With Hang Hole | No |
Description
Bag Features Standard, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 14 in, Length 20 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Dispenser Box, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 2PK (AVE5967)
- SWINGLINE Stapler, Plier-Tacker, Stand (09901)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW42)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CNX9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (5ZW46)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNF5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- Zoro Select Reclosable Bags