Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag, PK250
Mfr # F22424
Zoro # G100488156
product price: $56.49
/pk 250, $0.23/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 24 in
- Length 24 in
- Color Clear
- Bag Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F22424
- Zoro # G100488156
- UPC # 654866041174
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 24 in |
Length | 24 in |
Details
Thickness | 2 mil |
Color | Clear |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Dispenser Box |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Description
Bag Features Standard, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 24 in, Length 24 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Dispenser Box, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10B0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10B0201)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Black Cover, 32lb (774)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGP6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- ZORO SELECT Reclosable Poly Bag Slide Seal 10" x 8", 3 mil, Clear, Pk250 (5CNX5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CND8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- Zoro Select Shipping & Packing Bags