Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag, PK1000
Mfr # F21218
Zoro # G400488108
product price: $97.29
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 12 in
- Length 18 in
- Color Clear
- Package Configuration Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F21218
- Zoro # G400488108
- UPC # 654866044984
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 18 in |
Details
Thickness | 2 mil |
Color | Clear |
Package Configuration | Dispenser Box |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Description
Bag Features Standard, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Dispenser Box, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- SHRINK BAND 1'' Clear Perforated for 70 mm Cap, 250PK (500SB070PC1)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 11", Kraft, 25/Bundle (22XK94)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 4", 2 mil, Clear, Pk1000 (5CNF0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNZ3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNW3)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 10", Clear, 1000/Case (PB3704)
- Zoro Select Reclosable Bags