Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag, PK1000
Mfr # F20506
Zoro # G700488112
product price: $17.85
/pk 1000, $0.02/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 6 in
- Color Clear
- Bag Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F20506
- Zoro # G700488112
- UPC # 654866041570
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Package Configuration | Dispenser Box |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Description
Bag Features Standard, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Clear, Package Configuration Dispenser Box, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen IR91P (EA) (R0910)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (5CNZ1)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 2", 2 mil, Clear, Pk1000 (5CND9)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- Zoro Select Shipping & Packing Bags