Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Drawstring 8" x 6", Clear, Pk1000
Mfr # 2EWG4
Zoro # G3079474
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EWG4
- Zoro # G3079474
- UPC # 654866011214
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Depth | 0 |
Usable Length | 8 in |
Usable Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Drawstring |
Hang Hole | No |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Drawstring, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, CALENDAR DATES, RED/WHITE, 1in X 1in (FM1209)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle (56EC44)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- PREFERRED NATION Preferred Nation P3522.CAMO Laptop Backpack; Camo (P3522.CAMO)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 4 mil, Clear, Pk500 (3CUA1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNK2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 10", 4 mil, Clear, Pk1000 (5CNK4)
- Zoro Select Shipping & Packing Bags