Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000
Mfr # 5CPC9
Zoro # G3192716
product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Width 12 in
- Length 18 in
- Color Clear
- Material Polypropylene (PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPC9
- Zoro # G3192716
- UPC # 654866032943
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 18 in |
Depth | 0 |
Usable Length | 18 in |
Usable Width | 12 in |
Details
Thickness | 1.5 mil |
Color | Clear |
Material | Polypropylene (PP) |
Standards | FDA and L-P-378 Requirements |
Hang Hole | No |
Bag Material | Polypropylene (PP) |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Drawstring |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Drawstring, Polypropylene (PP), Thickness 1.5 mil, Width 12 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 18 in, Usable Width 12 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Gray, Pk3000 (5CXP0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGP7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGN1)
- ZORO SELECT Reclosable Poly Bag, PK250 (F41420)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (2EWG5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- Zoro Select Shipping & Packing Bags