Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Drawstring 12" x 8", Clear, Pk1000
Mfr # 5CPE6
Zoro # G3109355
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPE6
- Zoro # G3109355
- UPC # 654866011245
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 12 in |
Depth | 0 |
Usable Length | 12 in |
Usable Width | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA and L-P-378 Requirements |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Drawstring |
Write on Surface | No |
Hang Hole | No |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Drawstring, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 12 in, Usable Width 8 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- FLASH FURNITURE White Board, 45.25W x 54.75H (YU-YCI-001-GG)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 6", 2 mil, Clear, Pk1000 (5CNZ4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNZ2)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNY5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNE2)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- Zoro Select Shipping & Packing Bags