Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000
Mfr # 5CNL6
Zoro # G2902821
original price:
$108.37
46% off
new price: $57.95
/pk 1000, $0.06/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CNL6
- Zoro # G2902821
- UPC # 654866012822
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 6 in |
Depth | 0 |
Opening Size | 6" |
Usable Length | 6 in |
Usable Width | 6 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Item | Reclosable Poly Bag |
Write on Surface | No |
Bag Closure Type | Double Zip Seal |
Closure Type | Double Zipper Seal |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Double Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 6 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Magnetic Fraction Number Line (211024W)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- TARIFOLD Antimicrobial Pivot Pockets, PK10 (PA070)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (6GGP9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNE9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGP6)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- Zoro Select Shipping & Packing Bags