Shop All Reclosable Bags
This Product is Discontinued
Zoro Select
Reclosable Bag, Zipper Seal, 2 In W, PK1000 (Discontinued)
Mfr # FR20203
Zoro # G2205061
This Product is Discontinued
Key Features
- Thickness 2 mil
- Width 2 in
- Length 3 in
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FR20203
- Zoro # G2205061
- UPC # 654866014123
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 3 in |
Opening Size | 2" |
Details
Thickness | 2 mil |
Color | Clear |
Material | LDPE |
Standards | FDA and L-P-378 Requirements |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Features | Premium Priced Seal Top Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 3 in, Clear, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.