Shop All Rags & Towels
Zoro Select
Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted
Mfr # 515-10N
Zoro # G4580773
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Terry Cloth
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 515-10N
- Zoro # G4580773
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 10 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Terry Cloth |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 10 lb. |
Cleaning Cloth Color | Assorted |
Weight | 10 lb |
Lint Level | Standard |
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Cotton Blend, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 60, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLOWAY HOUSE Holloway House 18811-3 Quick Shine Deep Cleaner - 27 oz. (821734)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- PULEX Complete Stainless Steel with Rubber Grip Squeegee 8 Inch (IMPU70048, SUPP0150)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- ZORO SELECT Sheeting, Cotton.White (WW99602)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, Assorted (G325025PC)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- Zoro Select Rags & Towels