Shop All Rags & Towels
Zoro Select
Reclaimed Knit Cloth Rag 10 lb. 18" x 18", Colored Mixed
Mfr # 135-10N
Zoro # G3904817
original price:
$19.35
4% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 135-10N
- Zoro # G3904817
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 10 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 10 lb. |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Lint Level | Low Lint |
Weight | 10 lb |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton Blend, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 100, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- DIAL Sensitive Skin Antimicrobial Liquid Hand Soap - 4/1 Gallon Refill (880251)
- GENUINE JOE Small Mop Head, White, Blended, PK12 (GJOSWH1BCT)
- ARM & HAMMER Air Freshener, Arm Hammer, 7, 12PK (CDC3320094170CT)
- ZORO SELECT New Cotton Cloth Rags, T-Shirt, Assorted, Colors Vary, 25 lbs (G440025PC)
- ZORO SELECT Reclaimed Knit Cloth Rag 25 lb. 18" x 18", Colored Mixed (135-25N)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- ZORO SELECT Recycled Cotton Towels Cloth Rag 4 lb. 18" x 18", Assorted (WW5LVD1)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- ETTORE MicroSwipe Towel Single (84445)
- Zoro Select Rags & Towels