Shop All Rags & Towels
Zoro Select
Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted
Mfr # 5LVD7
Zoro # G4676971
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Corduroy
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LVD7
- Zoro # G4676971
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Corduroy |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 25 lb. |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Weight | 25 lb |
Lint Level | Standard |
Description
Cloth Rag, Cleaning Cloth Style Corduroy, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 125, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application Oil and Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Microfiber Duster Extender 3 in. W X 6 in. L (3500026)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- MISTY EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4 (1038773)
- ESSITY (1820) TORK UNIVERSAL HAND TOWEL, MULTI-FOLD (MB540A)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White (13Y366)
- ZORO SELECT Recycled Cotton Cloth Rag 10 lb. 18" x 18", Assorted (5LVD9)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- ZORO SELECT Sheeting, Cotton.White (WW99602)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- GOJO Packaged Scrubbing Towels, Citrus, Pack of 80 (6380-04)
- Zoro Select Rags & Towels