Shop All Fresh Concrete Testing
Zoro Select
Rechargeable Multi-Channel Meter
Mfr # 5DNT8
Zoro # G3248052
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Complies With ASTM C1074
- Includes (4) Type-T Thermocouple Wire, 120V Battery Charger/AC Adapter, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable
- Manufacturers Warranty Length 6 mo
- Interface RS-232
- Powered By Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNT8
- Zoro # G3248052
- Country of Origin Canada
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Concrete Maturity Meter |
Complies With | ASTM C1074 |
Includes | (4) Type-T Thermocouple Wire, 120V Battery Charger/AC Adapter, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable |
Interface | RS-232 |
Powered By | Rechargeable Battery |
Thermocouple Type | T |
Measurement Range | -10 to 90 Degrees C |
Memory | Yes |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Multi-Channel Concrete Maturity Meter |
Power Source | 9.6V Nickel-Cadmium Rechargeable Battery |
Measurement Capacity | -20 Degrees to 60 Degrees C |
Memory Included | Yes |
Standards | ASTM C1074 |
Description
Concrete Maturity Meter, Product Type Multi-Channel Concrete Maturity Meter, Thermocouple Type T, Interface Type RS-232, Measurement Capacity -20 Degrees to 60 Degrees C, Memory Included Yes, Includes (4) Type-T Thermocouple Wire, 120V Battery Charger/AC Adapter, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable, Power Source 9.6V Nickel-Cadmium Rechargeable Battery, Standards ASTM C1074, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1000#)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 020 Wc 18 Npt (2-5020-NPT)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT K Slump Tester (5DPD9)
- Zoro Select Fresh Concrete Testing