Shop All Cabinet Handles & Pulls
This Product is Discontinued
Zoro Select
Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in (Discontinued)
Mfr # 1XNX7
Zoro # G2946474
This Product is Discontinued
Key Features
- Finish matte
- Color Black
- Material Thermoplastic
- Mounting Type Snap-in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XNX7
- Zoro # G2946474
- UPC # 190735419052
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Cutout Height | 1 1/2 in |
Overall Length | 4 27/32 in |
Overall Width | 2 1/2 in |
Screw Size | No. 6 thread forming |
Cutout Width | 2 1/2 in |
Details
Finish | matte |
Color | Black |
Material | Thermoplastic |
Mounting Type | Snap-in |
Projection | 1 in |
Item | Recessed Pull Handle |
Operating Temp. | -60 Degrees to 140 Degrees F |
Load Rated (Y/N) | N |
For Panel Thickness | 5/64 in to 1/8 in |
Load Capacity | 300 lb |
Hardware | Included |
Description
Recessed Pull Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.