Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black
Mfr # 8360FR
Zoro # G4438430
product price: $51.07
/ea
$51.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8360FR
- Zoro # G4438430
- UPC # 781786673403
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.25 in |
Height | 2.12 in |
Face Plate Width | 2.3 in |
Mount Hole Center-to-Center Width | 1.8 in |
Maximum Wire Size | 6 AWG |
Mount Hole Center-to-Center Height | 2.5 in |
Overall Depth | 2.1 in |
Face Plate Height | 3.7 in |
Display Size | Standard Sized Product |
Wire Size | #6 AWG |
Length | 3.68 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 60 A, GFCI No, Grounding Non-Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 18-60R, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Headlamp Relay Switch (44460)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20R, White (5378)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Brown (1254I)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- Zoro Select Single Straight Blade Receptacles