Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory
Mfr # CRS20I
Zoro # G4845185
product price: $4.36
/ea
$4.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRS20I
- Zoro # G4845185
- UPC # 781786161078
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.07 in |
Width | 1.38 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 4.1 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 12 AWG |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 18", UV Black, Light Heavy Duty, PK50 (MT181200L)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (CR20IG)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HSIA)
- ZORO SELECT Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15R, White (5278)
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- Zoro Select Straight Blade Devices